Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0269716

Cat #: CE15TN3A80

UPC: 782113958613

$ 10829.96 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size T, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Line And Loadlugs

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size T, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Line And Loadlugs
Also known as: 782113958613, CE15TN3A80, CUTCE15TN3A80

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor