Utility Junction (UJ) Cabinets Panel, SS

Item #: 0269705

Cat #: UJP2SSOFF

UPC: 783510179540

$ 291.50 EA
Company wide:
0 in stock
Utility Junction (UJ) Cabinets Panel, Material: Stainless Steel

Overview

Utility Junction (UJ) Cabinets Panel, Material: Stainless Steel

Utility Junction (UJ) Cabinet provides sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510179540, UJP2SSOFF, HOFUJP2SSOFF

Specifications

Color: White
Width: 21.500 in
Finish: Powder Coated
Material: Stainless Steel 304
Height: 11.660 in
Color: White
Finish: Powder Coated
Height: 11.660 in
Width: 21.500 in
Material: Stainless Steel 304