Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0269701

Cat #: CE15BNS3CB

UPC: 782113432496

$ 449.85 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113432496, CE15BNS3CB, CUTCE15BNS3CB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO