257139 5761 30W 6V 100PK

Item #: 0269685
Cat #: 5761 30W G4 6V
UPC:
$ 32.76 EA
Company wide:
0 in stock
Documents & Guides
PHI 5761 6V 30W PHOTO LAMP PN#25713-9

Overview

PHI 5761 6V 30W PHOTO LAMP PN#25713-9
Also known as: 5761 30W G4 6V, PHI5761

Specifications

Wattage: 30
Lumens: 765
Light Technology: Halogen
Wattage: 30
Light Technology: Halogen
Lumens: 765

Customer Reviews

No reviews for this product
(0)