Syspend Sanitary HMI L-Shaped Tube, 1000x500mm, Brushed, SS304

Item #: 0269667

Cat #: ST1000500SS

UPC: 783510193669

$ 1283.58 EA
Company wide:
0 in stock
Preshaped tube with a 90-degree bend to reduce lead time and assembly time. This Syspend Sanitary HMI L-Shaped Tube, ST1000500SS item measures 1000x500mm with a material of SS304 finish Brushed.

Overview

Preshaped tube with a 90-degree bend to reduce lead time and assembly time. This Syspend Sanitary HMI L-Shaped Tube, ST1000500SS item measures 1000x500mm with a material of SS304 finish Brushed.

Syspend Sanitary HMI L-Shaped Tube is pre-cut and shaped with a 90-degree bend to reduce assembly time. For use in conjunction with Syspend Sanitary HMI Suspension System components.

Also known as: 783510193669, ST1000500SS, HOFST1000500SS

Specifications

Height: 39.370 in
Width: 19.690 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 39.370 in
Material: Stainless Steel 304
Width: 19.690 in
Standards: Build America Buy America Compliant