Syspend Sanitary HMI Straight Tube 1500mm, 59x3x3, Brushed, SS304

Item #: 0269661

Cat #: ST1500SS

UPC: 783510193621

$ 682.24 EA
Company wide:
0 in stock
For connecting the components together in the Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Straight Tube 1500mm, ST1500SS item measures 59x3x3 inches with a material of SS304 finish Brushed.

Overview

For connecting the components together in the Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Straight Tube 1500mm, ST1500SS item measures 59x3x3 inches with a material of SS304 finish Brushed.

Syspend Sanitary HMI Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510193621, ST1500SS, HOFST1500SS

Features & Benefits

  • Type 304 polished stainless steel
  • Outer diameter of 64 mm (2.50 in.)
  • Inner diameter of 60 mm (2.37 in.)
  • 2-mm (.06-in.) wall thickness
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

IP/NEMA Rating: IP54
Width: 2.520 in
Depth: 2.520 in
Height: 59.060 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP54
Depth: 2.520 in
Material: Stainless Steel 304
Width: 2.520 in
Height: 59.060 in
Standards: Build America Buy America Compliant