Syspend Sanitary HMI Straight Tube 250mm, 10x3x3, Brushed, SS304

Item #: 0269659

Cat #: ST250SS

UPC: 783510193553

$ 253.58 EA
Company wide:
0 in stock
For connecting the components together in the Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Straight Tube 250mm, ST250SS item measures 10x3x3 inches with a material of SS304 finish Brushed.

Overview

For connecting the components together in the Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Straight Tube 250mm, ST250SS item measures 10x3x3 inches with a material of SS304 finish Brushed.

Syspend Sanitary HMI Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510193553, ST250SS, HOFST250SS

Specifications

IP/NEMA Rating: IP54
Width: 2.520 in
Height: 9.840 in
Depth: 2.520 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP54
Height: 9.840 in
Material: Stainless Steel 304
Width: 2.520 in
Depth: 2.520 in
Standards: Build America Buy America Compliant