
Load Center, Main Breaker, 125A, 120/208/240VAC, 3P, 30/42, NEMA 1
Item #: 0269654
Cat #: 3BR3042B125
UPC: 786676440257
Company wide:
0
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Load Center, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Load Center, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Eaton’s Type BR 3-phase loadcenter product line is a reliable solution for light commercial projects where the flexibility of plug-on branch breakers is desired
Also known as: 786676440257, 3BR3042B125, CUT3BR3042B125
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Spaces: | 30 |
| Circuits: | 42 |
| Volts AC: | 208Y, 120/240 |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | BR |