
Load Center, Main Breaker, 100A, 120/208/240VAC, 3P, 12/24, NEMA 1
Item #: 0269643
Cat #: 3BR1224B100
UPC: 786676440103
$ 769.54 EA
Company wide:
26
in stock
Documents & Guides
100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440103, 3BR1224B100, CUT3BR1224B100
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Volts AC: | 120/208, 240 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 24 |
| Family / Style: | BR |
| Phase: | 3 |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| Amps: | 100 |
| Circuits: | 24 |