
$ 255.99 EA
Company wide:
0
in stock
Documents & Guides
ALUM HMI FRONT PLATE 325X375
Overview
ALUM HMI FRONT PLATE 325X375
Also known as: 783510341336, SY3237AFP, HOFSY3237AFP
Specifications
| Material: | Aluminum |
| Depth: | 0.120 in |
| Finish: | Anodized |
| Weight: | 15.300 lb |
| Height: | 13.350 in |
| Width: | 15.310 in |
| Material: | Aluminum |
| Finish: | Anodized |
| Height: | 13.350 in |
| Depth: | 0.120 in |
| Weight: | 15.300 lb |
| Width: | 15.310 in |