ALUM HMI FRONT PLATE 450X525

Item #: 0269625

Cat #: SY4552AFP

UPC: 783510341275

$ 348.97 EA
Company wide:
0 in stock
Documents & Guides
ALUM HMI FRONT PLATE 450X525

Overview

ALUM HMI FRONT PLATE 450X525

Replacement Front Plates for Syspend Aluminum HMI Enclosure are aluminum with clear anodized brushed finish.

Also known as: 783510341275, SY4552AFP, HOFSY4552AFP

Specifications

Material: Aluminum
Depth: 0.120 in
Width: 21.220 in
Height: 18.270 in
Material: Aluminum
Width: 21.220 in
Depth: 0.120 in
Height: 18.270 in