
Load Center, Main Breaker, 100A, 12/24, NEMA 1, Combo Cover, 22kAIC
Item #: 0269622
Cat #: 3BR1224H100
UPC: 786676440004
$ 1195.68 EA
Company wide:
0
in stock
Documents & Guides
Load Center, Main Breaker, 100 Amp, 12 Space, 24 Circuit, 3-Phase, NEMA 1, Combo Cover, 22kAIC, Aluminum Bus
Overview
Load Center, Main Breaker, 100 Amp, 12 Space, 24 Circuit, 3-Phase, NEMA 1, Combo Cover, 22kAIC, Aluminum Bus
Also known as: 786676440004, 3BR1224H100, CUT3BR1224H100
Specifications
| Type: | Main Breaker |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 208Y, 120/240 |
| Amps: | 100 |
| Spaces: | 12 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 24 |
| Family / Style: | BR |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| Circuits: | 24 |
| Interrupt Rating AC: | 22 kA |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 12 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | BR |