ALUM HMI FRONT PLATE 600X500

Item #: 0269617

Cat #: SY6050AFP

UPC: 783510341282

$ 406.93 EA
Company wide:
0 in stock
Documents & Guides
ALUM HMI FRONT PLATE 600X500

Overview

ALUM HMI FRONT PLATE 600X500

Replacement Front Plates for Syspend Aluminum HMI Enclosure are aluminum with clear anodized brushed finish.

Also known as: 783510341282, SY6050AFP, HOFSY6050AFP

Specifications

Material: Aluminum
Depth: 0.120 in
Width: 20.240 in
Height: 24.170 in
Material: Aluminum
Width: 20.240 in
Depth: 0.120 in
Height: 24.170 in