Wall Mount Enclosure, Watershed, NEMA 4X

Item #: 0269611

Cat #: WS141208SS

UPC: 783510301415

$ 1609.60 EA
Company wide:
0 in stock
Wall Mount Enclosure, Watershed, NEMA 4X, 14 x 12 x 8 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Watershed, NEMA 4X, 14 x 12 x 8 Inch, Stainless Steel

Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.

Also known as: 783510301415, WS141208SS, HOFWS141208SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Depth: 8 in
Height: 14 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Width: 12 in
Height: 14 in
Finish: Brushed #4