4" Stand Off Kit

Item #: 0269609

Cat #: WSSOK4SS

UPC: 783510134778

$ 403.31 EA
Company wide:
0 in stock
HOF WSSOK4SS 4IN STAND OFF KI

Overview

HOF WSSOK4SS 4IN STAND OFF KI

Stand-offs provide space between wallmount enclosure and wall for better washdown accessibility. Maintains Type 4X rating. Sealing washers included. Four stand-offs per kit.

Also known as: 783510134778, WSSOK4SS, HOFWSSOK4SS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Weight: 2.900 lb
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 2.900 lb
Finish: Brushed #3
Standards: Build America Buy America Compliant