6" Stand Off Kit

Item #: 0269607

Cat #: WSSOK6SS

UPC: 783510134679

$ 499.91 EA
Company wide:
0 in stock
HOF WSSOK6SS 6IN STAND OFF KI

Overview

HOF WSSOK6SS 6IN STAND OFF KI

Stand-offs provide space between wallmount enclosure and wall for better washdown accessibility. Maintains Type 4X rating. Sealing washers included. Four stand-offs per kit.

Also known as: 783510134679, WSSOK6SS, HOFWSSOK6SS

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Weight: 4.100 lb
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 4.100 lb
Finish: Brushed #3
Standards: Build America Buy America Compliant