16W A21 LED Lamp, 35K

Item #: 0269591

Cat #: LED16A21DIMO835UG2RP4

UPC: 046135731907

Company wide:
0 in stock
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Pack of 4, Standard Case Qty: 24

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Pack of 4, Standard Case Qty: 24
Also known as: 046135731907, LED16A21DIMO835UG2RP4, SYLLED16A21DIMO835

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED