GENERAC RG06024GNAX 3PH 60KW

Item #: 0269474

Cat #: RG06024GNAX

UPC: 696471618280

Company wide:
0 in stock
Documents & Guides
No Documents Available
GENERAC RG06024GNAX 3PH 60KW

Overview

GENERAC RG06024GNAX 3PH 60KW
Also known as: 696471618280, RG06024GNAX, GPSRG06024GNAX

Specifications

Phase: 3
Type: Liquid Cooled
Mounting: Pad
Standards: California Proposition 65
Wattage: 60 kW
Phase: 3
Mounting: Pad
Wattage: 60 kW
Type: Liquid Cooled
Standards: California Proposition 65