60 Watt Incandescent Bulb Clear Globe *** Discontinued ***

Item #: 0269454
Cat #: G25CL60
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, Rated Average Life: 3,500 Hrs. Color: Clear. *Halco Part # 5005* *** Discontinued ***

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, Rated Average Life: 3,500 Hrs. Color: Clear. *Halco Part # 5005* *** Discontinued ***
Also known as: G25CL60, HCO5005

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 550
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)