Base Spacer, 2" X 2"

Item #: 0269447

Cat #: 22DBBS

UPC: 088700538757

Company wide:
0 in stock
Documents & Guides
Base Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.

Overview

Base Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.
Also known as: 088700538757, 22DBBS

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in