End/Intermediate Plate, 2.5mm Thick, Gray

Item #: 0269422

Cat #: 282-308

UPC:

$ 1.60 EA
Company wide:
33 in stock
Documents & Guides
No Documents Available
End And Intermediate Plate, Thickness: 2.5mm, DIN-Rail Mounted, Gray

Overview

End And Intermediate Plate, Thickness: 2.5mm, DIN-Rail Mounted, Gray
Also known as: 282-308, WAG282308

Specifications

Mounting: DIN Rail
Color: Gray
Material: Non-Metallic
Type: End Stop
Width: 2.500 mm
Mounting: DIN Rail
Material: Non-Metallic
Width: 2.500 mm
Color: Gray
Type: End Stop