72" Lamp Guard, T12, Clear

Item #: 0269416

Cat #: 2262

UPC: 036283290333

Company wide:
0 in stock
Documents & Guides
72 Inch Lamp Guard, T12, Clear

Overview

72 Inch Lamp Guard, T12, Clear
Also known as: 036283290333, 2262, MCG2262

Specifications

Color: Clear
Length: 72 in, 6 ft
Shape: T12 (Tubular)
Color: Clear
Shape: T12 (Tubular)
Length: 72 in, 6 ft