9W A19 LED Lamp, 40K

Item #: 0269398

Cat #: 97910

UPC: 045079979109

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs
Also known as: 045079979109, 97910, GEE97910

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 860
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 860
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes