
Compact Fluorescent Lamp, 4-Pin, Dulux L, 55W, 3500K
Item #: 0269340
Cat #: FT55DL/835
UPC:
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20591*
Overview
Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20591*
Also known as: FT55DL/835, SYLFT55DL835
Specifications
| Wattage: | 55 |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 4800 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Wattage: | 55 |
| Lumens: | 4800 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |