300 Raceway Coupling

Item #: 0269289

Cat #: 306

UPC: 786776190274

$ 0.92 EA
Company wide:
16 in stock
Non-Metallic, Coupling, 300 Series. Size: 1" Length. PVC, Ivory.

Overview

Non-Metallic, Coupling, 300 Series. Size: 1" Length. PVC, Ivory.

For joining strips of 300 Series duct.

Also known as: 786776190274, 306, WMD306

Specifications

Length: 1 in
Color: Ivory
Material: PVC
Length: 1 in
Material: PVC
Color: Ivory