Pole Mount Kit Fits B=12.00

Item #: 0269266

Cat #: CPMK12

UPC: 783510793609

$ 420.21 EA
Company wide:
0 in stock
Pole Mounting Kit, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits B=12.00, Material/finish: Ss/ Galv

Overview

Pole Mounting Kit, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits B=12.00, Material/finish: Ss/ Galv

Use to mount Concept, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar.

Also known as: 783510793609, CPMK12, HOFCPMK12

Features & Benefits

  • Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware

Specifications

Color: Gray
Weight: 6 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 6 lb