12 AWG MTW, Red, 2500'

Item #: 0269261

Cat #: 12MTWSTRREDX2500

UPC: 029892257385

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892257385, 12MTWSTRREDX2500

Specifications

Color: Red
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded