12 AWG MTW, Black, 2500'

Item #: 0269259

Cat #: 12MTWSTRBLAX2500

UPC: 029892257422

$ 0.70 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, MTW, 65-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 65-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892257422, 12MTWSTRBLAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded