Surge Protection Device, SPD Series, For Switchgear With Remote Display, 300 kAIC, 277/480 Volt AC,

Item #: 0269252

Cat #: SPD300480Y3B

UPC: 786685320793

$ 9033.34 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, SPD Series, For Switchgear With Remote Display, 300 kAIC, 277/480 Volt AC Wye (4W+G), Standard Feature Package and Surge Counter, Internal Integrated Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Overview

Surge Protection Device, SPD Series, For Switchgear With Remote Display, 300 kAIC, 277/480 Volt AC Wye (4W+G), Standard Feature Package and Surge Counter, Internal Integrated Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.

Also known as: 786685320793, SPD300480Y3B, CUTSPD300480Y3B

Specifications

Type: SPD, Surge Protection Device
Volts AC: 277/480
Interrupt Rating AC: 300 kA
Type: SPD, Surge Protection Device
Interrupt Rating AC: 300 kA
Volts AC: 277/480