Surge Protection Device, 200kAIC, 230/400VAC Wye, NEMA 1

Item #: 0269144

Cat #: SPD200400Y2K

UPC: 786685328300

$ 2726.26 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, SPD series, 200 kAIC, 230/400 Volt AC Wye (4 Wire + Ground), Standard Feature Package, NEMA 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Overview

Surge Protection Device, SPD series, 200 kAIC, 230/400 Volt AC Wye (4 Wire + Ground), Standard Feature Package, NEMA 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.

Also known as: 786685328300, SPD200400Y2K, CUTSPD200400Y2K

Specifications

Mounting: Side
Type: Surge Protection Device
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 200 kA
Volts AC: 230/400
Mounting: Side
IP/NEMA Rating: NEMA 1
Volts AC: 230/400
Type: Surge Protection Device
Interrupt Rating AC: 200 kA