Surge Protection Device, SPD series, 200 kAIC, 120/208VAC Wye, NEMA 1 Enclosure

Item #: 0269129

Cat #: SPD200208Y1K

UPC: 786685328140

$ 2318.16 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 200 kAIC, 120/208 Volt AC Wye (4W+G), Basic Feature Package, NEMA 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

Overview

Surge Protection Device, SPD series, 200 kAIC, 120/208 Volt AC Wye (4W+G), Basic Feature Package, NEMA 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.

Also known as: 786685328140, SPD200208Y1K, CUTSPD200208Y1K

Specifications

Mounting: Side
Type: Enclosed, Surge Protection Device
IP/NEMA Rating: NEMA 1
Volts AC: 120/208Y
Mounting: Side
IP/NEMA Rating: NEMA 1
Type: Enclosed, Surge Protection Device
Volts AC: 120/208Y