This product has been discontinued.

20 AWG Single Insulated Wire Ferrules, Short *** Discontinued ***
Item #:
0269058
Cat #:
0304 455.01
UPC:
662019018126
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 20 AWG. Type: Short, 8mm. Color: Gray. Package Quantity: 500. *** Discontinued ***
Overview
Wire Ferrules. Single Insulated. Wire Size: 20 AWG. Type: Short, 8mm. Color: Gray. Package Quantity: 500. *** Discontinued ***
Also known as: 662019018126, 0304 455.01, ENT1SNS320001Z2101
Specifications
Color: | Gray |
Type: | Insulated, Ferrule |
Allowable Gauge Range: | 20 |
Color: | Gray |
Allowable Gauge Range: | 20 |
Type: | Insulated, Ferrule |
Customer Reviews
No reviews for this product
(0)