Br House Panel

Item #: 0269040

Cat #: HP402440SBH

UPC: 786676092005

Company wide:
0 in stock
Documents & Guides
Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 24/40 Distribution, 4 Jaws, Main Breaker Included Bwh2200, Option For Secondary Main Breakerbwh Type, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure,surface Mount ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 24/40 Distribution, 4 Jaws, Main Breaker Included Bwh2200, Option For Secondary Main Breakerbwh Type, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure,surface Mount ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Bolt-on meter socket. Confirm security type for individual EUSERC utility requirements. Order number HPPR to convert to semi-flush mounting. Landing studs for utility supplied compression lugs. Secondary breaker not included.

Also known as: 786676092005, HP402440SBH, CUTHP402440SBH

Specifications

Amps: 400
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Circuits: 24
Sockets: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R