AMTC-4 Series Vertical Drop Aluminum Pole, 15 Ft.

Item #: 0268941

Cat #: AMTC-415

UPC: 786776046496

$ 594.73 EA
Company wide:
0 in stock
Two-compartment pole. Nominal material thickness .050'' (1.8mm). Length: 15' 5'' (4.7m). Furnished unwired without outlets. Two 8'' (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates

Overview

Two-compartment pole. Nominal material thickness .050'' (1.8mm). Length: 15' 5'' (4.7m). Furnished unwired without outlets. Two 8'' (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates

Two-compartment pole. Nominal material thickness .050" (1.8mm). Length: 15' 5" (4.7m). Furnished unwired without outlets. Two 8" (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. NOTE: Custom options - features such as colors or other lengths (20' (6.1m) maximum) available on custom orders.

Also known as: 786776046496, AMTC-415, WMDAMTC415

Specifications

Length: 15 ft
Length: 15 ft