4" EMT 22-1/2° Elbow

Item #: 0268856

Cat #: 4E2212

UPC: 786692020709

$ 173.35 EA
Company wide:
131 in stock
4 Inch EMT 22-1/2 Degree Elbow

Overview

4 Inch EMT 22-1/2 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692020709, 4E2212

Specifications

Material: Steel
Diameter: 4 in
Angle: 22 1/2°
Material: Steel
Angle: 22 1/2°
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)