Contactor, NEMA Rated, Vacuum, Non-Reversing, 540A, Size 6, 120V

Item #: 0268825

Cat #: V201K6CJZ1

UPC: 786678860947

$ 52635.14 EA
Company wide:
0 in stock
Contactor, NEMA Rated, Vacuum, Non-Reversing, 540 Amp, Size 6, 110/120 Volt AC Coil, 150 Horse Power

Overview

Contactor, NEMA Rated, Vacuum, Non-Reversing, 540 Amp, Size 6, 110/120 Volt AC Coil, 150 Horse Power

Vacuum contactors and starters were designed for starting and controlling threephase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications.

Also known as: 786678860947, V201K6CJZ1, CUTV201K6CJZ1

Specifications

Volts AC Control: 120
Phase: 3
Size: 6
Type: Contactor, Vacuum, Non-Reversing
Amps: 540
Mounting: Surface
Horsepower: 150
Volts AC: 600
Volts AC Control: 120
Size: 6
Amps: 540
Horsepower: 150
Phase: 3
Type: Contactor, Vacuum, Non-Reversing
Mounting: Surface
Volts AC: 600