16 AWG MTW, Tan, 500'

Item #: 0268766

Cat #: 16MTWSTRTANX500

UPC: 029892252823

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892252823, 16MTWSTRTANX500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Gauge: 16 AWG
Volts AC: 600
Color: Tan
Stranding: Stranded