Inductive Proximity Sensor, Tubular

Item #: 0268595

Cat #: E57-18LE12-AB

UPC: 782113933399

$ 693.50 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-132 Vac, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin Mini-Connector, Standard Frequency, N.O. Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-132 Vac, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin Mini-Connector, Standard Frequency, N.O. Output
Also known as: 782113933399, E57-18LE12-AB, CUTE5718LE12AB

Specifications

Type: Proximity, Capacitive, Shielded
Type: Proximity, Capacitive, Shielded