
Fire Alarm Cable, 18/2 AWG, Shielded, Red, 1000' Reel
Item #: 0268584
Cat #: F40015-1A
UPC: 029892452063
$ 0.30 FT
Company wide:
31,000
in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.147", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.147", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892452063, F40015-1A, 182FPLRSRDSOLRLX1K
Specifications
| Color: | Red |
| Gauge: | 18 AWG |
| Volts AC: | 300 |
| Conductors: | 2 |
| Length: | 1000 ft |
| Material: | Copper |
| Jacket: | Riser |
| Stranding: | Solid |
| Shielding: | Shielded |
| Color: | Red |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Jacket: | Riser |
| Shielding: | Shielded |
| Gauge: | 18 AWG |
| Conductors: | 2 |
| Material: | Copper |
| Stranding: | Solid |