Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory

Item #: 0268549

Cat #: 5550A4

UPC: 786776059151

$ 32.55 EA
Company wide:
0 in stock
Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory

Overview

Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory

For mounting up to four power and communication devices at one location. Utilizes 5507 Series Faceplates, Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. For faceplate options, see 5507 Series Faceplates. NOTE: CM-EPLA End Plates are required when using Wiremold communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Ortronics Series II inserts. To mount TracJack inserts, use 5507-4TJ or 5507-6TJ Faceplates.

Also known as: 786776059151, 5550A4, WMD5550A4

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel