14/4 AWG, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Fire Alarm Cable

Item #: 0268490

Cat #: F60355-1A

UPC: 032886881282

$ 1.15 FT
Company wide:
17,000 in stock
Documents & Guides
Fire Alarm Cable, 14 AWG, 4-Conductor (Black, Red, Yellow, Green), FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.155", 1000 Foot Reel, Red Jacket

Overview

Fire Alarm Cable, 14 AWG, 4-Conductor (Black, Red, Yellow, Green), FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.155", 1000 Foot Reel, Red Jacket

Fire protective signaling circuits. Also for smoke detectors, voice communications, audio control and initiating circuits. Article 760 of the NEC.

Also known as: 032886881282, F60355-1A, 144FPLRNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Gauge: 14 AWG
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded