EDS Switch, 1-Gang, 20A, 120/277V AC

Item #: 0268425

Cat #: EDKF21Q

UPC: 781381709385

$ 341.77 EA
Company wide:
1 in stock
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.

Overview

1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.
Also known as: 781381709385, EDKF21Q, APPEDKF21Q

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Front Cover
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch, Front Cover
Amps: 20