
Disconnect Enclosure, NEMA 12, Hinge Cover, 60 x 38 x 12", Steel/Gray
Item #: 0268413
Cat #: CDSC603812
UPC: 783510783204
$ 2693.94 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, NEMA 12, Hinge Cover, 60 x 38 x 12 Inch, Steel With Gray Powder Coat Finish
Overview
Disconnect Enclosure, NEMA 12, Hinge Cover, 60 x 38 x 12 Inch, Steel With Gray Powder Coat Finish
Use nVent HOFFMAN HOFCDSC603812 Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510783204, CDSC603812, HOFCDSC603812
Features & Benefits
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange channels away liquids
- Bonding provision on door; grounding stud on body
- Holes in body for mounting disconnect operating handle and operating mechanism
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting for optional external mounting brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Corner-formed doors
- Provisions on door for optional high-impact thermoplastic data pocket
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 60 in |
| Width: | 38 in |
| Material: | Stainless Steel |
| Depth: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 38 in |
| Depth: | 12 in |
| Height: | 60 in |
| Material: | Stainless Steel |