1-1/2" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0268355

Cat #: 112PX20

UPC: 980060060254

$ 1.04 FT
Company wide:
4,400 in stock
Documents & Guides
1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

PVC Conduit 1-1/2" X20' SCH 40

Also known as: 980060060254, 112PX20

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 1 1/2 in
Color: Gray
Material: PVC
Type: Schedule 40
Length: 20 ft