Brhngr For Clngbx #280 30"l

Item #: 0268315

Cat #: 918

UPC: 050169009185

$ 25.52 EA
Company wide:
0 in stock
Concrete Ring Accessory, 30 In Long Bars For 280 Hung Ceiling Box

Overview

Concrete Ring Accessory, 30 In Long Bars For 280 Hung Ceiling Box
Also known as: 050169009185, 918, RAC918

Features & Benefits

  • Bar for Hung Ceiling Box, 30 in.

Specifications

No Specifications Available