Eaton 9PX UPS, Network card, 6U, 8kVA, 7.2kW, Hardwired input, Outputs, (3) L6-30R

Item #: 0268301

Cat #: 9PX8K

UPC: 743172043504

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton 9PX UPS, Network card included, 6U, 8 kVA, 7.2 kW, Hardwired input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC

Overview

Eaton 9PX UPS, Network card included, 6U, 8 kVA, 7.2 kW, Hardwired input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC

he Eaton 9PX is a proven, best-in-class online double-conversion rackmount/tower UPS. The 9PX UPS features ABM technology, which extends battery service life up to 50 percent, and offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the Brightlayer Data Centers suite for seamless management of your connected equipment.

Also known as: 743172043504, 9PX8K, CUT9PX8K

Specifications

Phase: 1
Type: Uninterruptible Power Supply
Volts AC: 208
Wattage: 7.200 kW
Size: 6U
Volt Amps: 8kVA
Phase: 1
Volts AC: 208
Size: 6U
Type: Uninterruptible Power Supply
Wattage: 7.200 kW
Volt Amps: 8kVA