Fuse, 2-1/4 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 0268084

Cat #: LPJ-2-1/4SP

UPC: 051712522700

$ 14.19 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
2-1/4 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-1/4 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522700, LPJ-2-1/4SP, BUSLPJ214SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 2.250
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Amps: 2.250
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA