ETN EMA330-06 EMA330-06EPDU MA 38U-

Item #: 0268035

Cat #: EMA330-06

UPC: 786685932071

Company wide:
0 in stock

Overview

C-H EMA330-06 EPDU MA 38U-C I
Also known as: 786685932071, EMA330-06, CUTEMA33006

Specifications

Phase: 3
Mounting: Rack
Amps: 48
Phase: 3
Amps: 48
Mounting: Rack