EPDU MA 38U-C IN: CS8365 40A 3P OUT: 12XC13:12XC19

Item #: 0268029

Cat #: EMA329-06

UPC: 786685932033

Company wide:
0 in stock
Documents & Guides
C-H EMA329-06 EPDU MA 38U-C I

Overview

C-H EMA329-06 EPDU MA 38U-C I
Also known as: 786685932033, EMA329-06, CUTEMA32906

Specifications

Phase: 3
Mounting: Rack
Amps: 40
Phase: 3
Amps: 40
Mounting: Rack