
EPDU MA 38U-C IN: CS8365 35A 3P OUT: 18XC13:6XC19
Item #: 0268023
Cat #: EMA328-10
UPC: 786685932064
Company wide:
0
in stock
Documents & Guides
C-H EMA328-10 EPDU MA 38U-C I
Overview
C-H EMA328-10 EPDU MA 38U-C I
Also known as: 786685932064, EMA328-10, CUTEMA32810
Specifications
| Phase: | 3 |
| Amps: | 35 |
| Mounting: | Rack |
| Phase: | 3 |
| Mounting: | Rack |
| Amps: | 35 |